Zoro Homepage

Take-Up Bearing, 1-1/4" Bore, 4-7/16" L

  • Mfr # SUCT206-20C0FG1

  • Zoro # G0612488


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Bore
1 1/4 in
Height
4 in
Width
2 1/16 in
Length
4 7/16 in
Series
ST-FG1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCT206-20C0FG1
Zoro #
G0612488
UPC #
-
Country of Origin
Multiple

Dimensions

Height
4 in
Width
2 1/16 in
Length
4 7/16 in
Overall Height
4.015 in
Bore Diameter
1 1/4 in
Overall Length
4.448 in
Overall Width
2.062 in

Details

Item
Take-Up Bearing
Bore
1 1/4 in
Series
ST-FG1
Temp. Range
14 Degrees to 212 Degrees F
Locking Type
Set Screw
Includes
(2) Open Covers, 15/32 in Slot
Bearing Type
Ball
Self-Aligning
Within +/-2 Degrees
Housing
Stainless Steel
System of Measurement
Inch
Bearing Insert Material
Stainless Steel
Seal Material
Silicone
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Minimum Temperature
-4 Degrees C
Shaft Locking Type
Set Screws
Maximum Temperature
250 Degrees F
Seal Type
Contact
Included Bearing
SUC206-19FG1
Slot Spacing
0.468 in
Maximum Speed
4,300 RPM
Static Radial Load Capacity
11,500 N
Dynamic Load Capacity
15,300 N
Resistance Properties
Corrosion Resistant
Expansion Type
Fixed
Closure
Double Sealed
Rolling Element Rows
1

Description

Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing SUC206-19FG1, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees C, Overall Height 4.015 in, Overall Length 4.448 in, Overall Width 2.062 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws, Slot Spacing 0.468 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.