Zoro Homepage

Take-Up Bearing, 1-15/16" Bore, 5-3/4" L

  • Mfr # SUCT210-31C0FG1

  • Zoro # G0612497


product price: $629.99
/ea
Free Shipping & Returns

Key Features

Bore
1 15/16 in
Height
4 5/8 in
Width
3 in
Length
5 3/4 in
Series
ST-FG1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCT210-31C0FG1
Zoro #
G0612497
UPC #
-
Country of Origin
Multiple

Dimensions

Height
4 5/8 in
Width
3 in
Length
5 3/4 in
Overall Width
3 in
Overall Height
4.606 in
Bore Diameter
1 15/16 in
Overall Length
5.866 in

Details

Item
Take-Up Bearing
Bore
1 15/16 in
Series
ST-FG1
Bearing Type
Ball
Temp. Range
14 Degrees to 212 Degrees F
Housing
Stainless Steel
Locking Type
Set Screw
Self-Aligning
Within +/-2 Degrees
Includes
(2) Open Covers, 5/8 in Slot
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Set Screws
Static Radial Load Capacity
23,700 N
Included Bearing
SUC210-31FG1
Minimum Temperature
-4 Degrees C
Maximum Temperature
250 Degrees F
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Dynamic Load Capacity
27,500 N
Housing Material
Stainless Steel
Maximum Speed
2,900 RPM
Seal Type
Contact
Seal Material
Silicone
Bearing Insert Material
Stainless Steel
Slot Spacing
0.625 in
Expansion Type
Fixed
Rolling Element Rows
1
Closure
Double Sealed

Description

Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing SUC210-31FG1, Maximum Speed 2,900 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees C, Overall Height 4.606 in, Overall Length 5.866 in, Overall Width 3 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws, Slot Spacing 0.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.