Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Take-Up Bearing, 1-7/16" Bore, 5-1/16" L

  • Mfr # SUCT207-23C0FG1

  • Zoro # G0612521


product price: $498.99
/ea
Free Shipping & Returns

Key Features

Bore
1 7/16 in
Height
4 in
Width
2 5/16 in
Length
5 1/16 in
Series
ST-FG1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCT207-23C0FG1
Zoro #
G0612521
UPC #
-
Country of Origin
Multiple

Dimensions

Height
4 in
Width
2 5/16 in
Length
5 1/16 in
Overall Length
5.078 in
Overall Height
4.015 in
Bore Diameter
1 7/16 in
Overall Width
2.312 in

Details

Item
Take-Up Bearing
Bore
1 7/16 in
Series
ST-FG1
Includes
(2) Open Covers, 15/32 in Slot
Housing
Stainless Steel
Bearing Type
Ball
Self-Aligning
Within +/-2 Degrees
Locking Type
Set Screw
Temp. Range
14 Degrees to 212 Degrees F
Minimum Temperature
-4 Degrees C
System of Measurement
Inch
Maximum Speed
3,700 RPM
Resistance Properties
Corrosion Resistant
Static Radial Load Capacity
15,600 N
Shaft Locking Type
Set Screws
Dynamic Load Capacity
20,100 N
Included Bearing
SUC207-23FG1
Seal Material
Silicone
Slot Spacing
0.468 in
Seal Type
Contact
Maximum Temperature
250 Degrees F
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
Bearing Insert Material
Stainless Steel
Rolling Element Rows
1
Expansion Type
Fixed
Closure
Double Sealed

Description

Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing SUC207-23FG1, Maximum Speed 3,700 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees C, Overall Height 4.015 in, Overall Length 5.078 in, Overall Width 2.312 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws, Slot Spacing 0.468 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.