Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Take-up Bearing, 45mm SS

  • Mfr # SUCT209

  • Zoro # G1747654


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Bore
45 mm
Housing
Stainless Steel
Temp. Range
-4 Degrees to +248 Degrees F
Self-Aligning
Yes
Locking Type
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCT209
Zoro #
G1747654
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
45 mm
Overall Height
144 mm
Overall Width
49.2 mm
Overall Length
117 mm

Details

Item
Take-Up Bearing
Bore
45 mm
Housing
Stainless Steel
Temp. Range
-4 Degrees to +248 Degrees F
Self-Aligning
Yes
Locking Type
Set Screw
Bearing Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Stainless Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-4 Degrees F
Bearing Insert Type
Radial Ball
Housing Material
Stainless Steel
System of Measurement
Metric
Expansion Type
Fixed
Rolling Element Rows
1
Closure
Double Sealed
Included Bearing
SUC209
Dynamic Load Capacity
5,778 lbf
Static Radial Load Capacity
4,676 lbf
Seal Material
Silicone

Description

Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 45 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing SUC209, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Overall Height 144 mm, Overall Length 117 mm, Overall Width 49.2 mm, Rolling Element Rows 1, Shaft Locking Type Set Screws, System of Measurement Metric, Dynamic Load Capacity 5,778 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.