Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Take-up Bearing, 50mm SS

  • Mfr # SUCT210

  • Zoro # G3351941


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Bore
50 mm
Temp. Range
-4 Degrees to +248 Degrees F
Bearing Type
Ball
Housing
Stainless Steel
Self-Aligning
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUCT210
Zoro #
G3351941
UPC #
-
Country of Origin
Multiple

Dimensions

Bore Diameter
50 mm
Overall Height
149 mm
Overall Width
51.6 mm
Overall Length
117 mm

Details

Item
Take-Up Bearing
Bore
50 mm
Temp. Range
-4 Degrees to +248 Degrees F
Bearing Type
Ball
Housing
Stainless Steel
Self-Aligning
Yes
Locking Type
Set Screw
Minimum Temperature
-4 Degrees F
Shaft Locking Type
Set Screws
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Maximum Temperature
250 Degrees F
System of Measurement
Metric
Housing Material
Stainless Steel
Dynamic Load Capacity
6,182 lbf
Expansion Type
Fixed
Closure
Double Sealed
Rolling Element Rows
1
Static Radial Load Capacity
5,328 lbf
Seal Material
Silicone
Included Bearing
SUC210-31FG1

Description

Take-Up Bearing, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 50 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Stainless Steel, Included Bearing SUC210-31FG1, Maximum Temperature 250 Degrees F, Minimum Temperature -4 Degrees F, Overall Height 149 mm, Overall Length 117 mm, Overall Width 51.6 mm, Rolling Element Rows 1, Shaft Locking Type Set Screws, System of Measurement Metric, Dynamic Load Capacity 6,182 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.