Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # SUCT207-20
Zoro # G922935777
product price:Â
$
328.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lubricant Material
H-1 Food Grade Grease
Series
Sentinel Series
System of Measurement
Inch
Overall Width
2.312 in
Internal Clearance
CN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCT207-20
- Zoro #
- G922935777
- UPC #
- -
- Country of Origin
- Multiple
- Lubricant Material
- H-1 Food Grade Grease
- Series
- Sentinel Series
- Item
- Take-Up Bearing Unit
- System of Measurement
- Inch
- Internal Clearance
- CN
- Housing Material
- Stainless Steel
- Bearing Insert Material
- Stainless Steel
- Closure
- Double Sealed
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial Ball
- Compatible Frame
- PWS108
- Expansion Type
- Fixed
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Closure Double Sealed, Compatible Frame PWS108, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Grease, Overall Height 4.015 in, Overall Length 5.078 in, Overall Width 2.312 in, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.