Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # SUCT207-22CCFG1
Zoro # G122935713
product price:Â
$
435.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bearing Lubrication
Relubricateable
Overall Width
2.312 in
Bearing Insert Type
Radial Ball
Closure
Double Sealed
Overall Height
4.015 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SUCT207-22CCFG1
- Zoro #
- G122935713
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Width
- 2.312 in
- Overall Height
- 4.015 in
- Bore Diameter
- 1 3/8 in
- Overall Length
- 5.078 in
- Length
- 5.078 in
Details
- Bearing Lubrication
- Relubricateable
- Bearing Insert Type
- Radial Ball
- Closure
- Double Sealed
- Lubricant Material
- H-1 Food Grade Solid Lubricant
- Compatible Frame
- PWS108
- System of Measurement
- Inch
- Item
- Take-Up Bearing Unit
- Housing Material
- Stainless Steel
- Bearing Insert Material
- Stainless Steel
- Internal Clearance
- CN
- Series
- Sentinel Series
- Expansion Type
- Fixed
Description
Take-Up Bearing Unit, Bearing Insert Material Stainless Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Closure Double Sealed, Compatible Frame PWS108, Expansion Type Fixed, Housing Material Stainless Steel, Lubricant Material H-1 Food Grade Solid Lubricant, Overall Height 4.015 in, Overall Length 5.078 in, Overall Width 2.312 in, System of Measurement Inch