Shop NTN
See all product information
Create Account
Take-Up Unit
Mfr # UKT217D1
Zoro # G022935455
product price:Â
$
503.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bore Diameter
75 mm
Closure
Double Sealed
Expansion Type
Fixed
Overall Width
82 mm
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UKT217D1
- Zoro #
- G022935455
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 75 mm
- Overall Width
- 82 mm
- Overall Height
- 198 mm
- Overall Length
- 260 mm
- Length
- 260 mm
Details
- Closure
- Double Sealed
- Expansion Type
- Fixed
- Housing Material
- Cast Iron
- Bearing Insert Material
- Chrome Steel
- Bearing Insert Type
- Radial Ball
- Lubricant Material
- Lithium Complex Grease - NLGI #2
- Bearing Lubrication
- Relubricateable
- System of Measurement
- Metric
- Internal Clearance
- CN
- Series
- Take Ups
- Item
- Take-Up Bearing Unit
Description
Take-Up Bearing Unit, Bearing Insert Material Chrome Steel, Bearing Insert Type Radial Ball, Bore Diameter 75 mm, Closure Double Sealed, Compatible Frame Not Applicable, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Lithium Complex Grease - NLGI #2, Overall Height 198 mm, Overall Length 260 mm, Overall Width 82 mm, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.