Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cone, 1.378 Bore In

  • Mfr # 4T-L68149V1

  • Zoro # G2913653


product price: $13.99
/ea

Key Features

Bore Dia. (In.)
1.3775 in
Cone Width
0.78 in
Dynamic Load Capacity (Lb.)
8,000 lb
Static Load Capacity (Lb.)
10,700 lb
For Use With
1YTW4 Taper Roller Bearing Cup
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-L68149V1
Zoro #
G2913653
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1.3775 in
Cone Width
0.78 in
Bore Diameter
1 3/8 in
Outside Diameter
2.205 in
Bore Diameter Tolerance
+0.0000 to -0.0005 in
Inside Diameter
1.377 in

Details

Item
Tapered Roller Bearing Cone
Dynamic Load Capacity (Lb.)
8,000 lb
Static Load Capacity (Lb.)
10,700 lb
For Use With
1YTW4 Taper Roller Bearing Cup
Cage Material
Pressed Steel
Temp. Range (F)
-40 Degrees to 250 Degrees F
Raceway
Steel (G4104)
Type
Inch Series
Lubrication
Not Lubricated
Agency Compliance
ABMA
Standards
ABMA
Roller Material
Alloy Steel
Roller Material Grade
52100
Ring Material
Alloy Steel
Dynamic Load Capacity
39 kN
System of Measurement
Inch
Bearing Industry Number
L68149V1
Minimum Temperature
-40 Degrees F
Static Load Capacity
47.5 kN
Compatible Cup Manufacturer Part Number
L68110, L68111
Number of Rows
One
Maximum Temperature
250 Degrees F
Ring Material Grade
52100
Bore Type
Cylindrical

Description

Tapered Roller Bearing Cone, Bearing Industry Number L68149V1, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 1YTW4, Compatible Cup Manufacturer Part Number L68110, L68111, Cone Width 0.78 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.205 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.