Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cone, 2.625 Bore In

  • Mfr # 39590

  • Zoro # G0666994


product price: $46.59
/ea

Key Features

Bore Dia. (In.)
2.625 in
Cone Width
1.187 in
Max. Shaft Fillet Radius (In.)
0.14 in
Dynamic Load Capacity (Lb.)
34,500 lb
Static Load Capacity (Lb.)
50,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39590
Zoro #
G0666994
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
2.625 in
Cone Width
1.187 in
Max. Shaft Fillet Radius (In.)
0.14 in
Bore Diameter Tolerance
+0.0008 to -0.0000 in
Shaft Fillet Radius
0.137 in
Outside Diameter
4.213 in
Inside Diameter
2.625 in
Bore Diameter
2 5/8 in

Details

Item
Tapered Roller Bearing Cone
Dynamic Load Capacity (Lb.)
34,500 lb
Static Load Capacity (Lb.)
50,000 lb
For Use With
1YTX5 Taper Roller Bearing Cup
Agency Compliance
ABMA
Temp. Range (F)
-40 Degrees to 250 Degrees F
Cage Material
Pressed Steel
Raceway
Steel (G4104)
Lubrication
Not Lubricated
Type
Inch Series
Ring Material
Alloy Steel
Bearing Industry Number
39590
Roller Material
Alloy Steel
Ring Material Grade
52100
Bore Type
Cylindrical
Static Load Capacity
195 kN
Dynamic Load Capacity
153 kN
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Standards
ABMA
Minimum Temperature
-40 Degrees F
Compatible Cup Manufacturer Part Number
39520
Number of Rows
One
Roller Material Grade
52100

Description

Tapered Roller Bearing Cone, Bearing Industry Number 39590, Bore Diameter 2 5/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 1YTX5, Compatible Cup Manufacturer Part Number 39520, Cone Width 1.187 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.213 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0008 to -0.0000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.