Zoro Homepage

Taper Roller Bearing Cone, 3.250 Bore In

  • Mfr # 47686

  • Zoro # G0544512


product price: $61.19
/ea

Key Features

Bore Dia. (In.)
3.25 in
Cone Width
1.312 in
Max. Shaft Fillet Radius (In.)
0.14 in
Dynamic Load Capacity (Lb.)
38,500 lb
Static Load Capacity (Lb.)
61,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47686
Zoro #
G0544512
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
3.25 in
Cone Width
1.312 in
Max. Shaft Fillet Radius (In.)
0.14 in
Shaft Fillet Radius
0.137 in
Bore Diameter Tolerance
+0.0008 to -0.0000 in
Inside Diameter
3.25 in
Outside Diameter
5.039 in
Bore Diameter
3 1/4 in

Description

Tapered Roller Bearing Cone, Bearing Industry Number 47686, Bore Diameter 3 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 1YTX3, Compatible Cup Manufacturer Part Number 47620, Cone Width 1.312 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.039 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0008 to -0.0000 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.