Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cone, 3.250 Bore In

  • Mfr # 580

  • Zoro # G0781934


product price: $59.39
/ea

Key Features

Bore Dia. (In.)
3.25 in
Cone Width
1.421 in
Max. Shaft Fillet Radius (In.)
0.14 in
Dynamic Load Capacity (Lb.)
42,500 lb
Static Load Capacity (Lb.)
64,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
580
Zoro #
G0781934
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
3.25 in
Cone Width
1.421 in
Max. Shaft Fillet Radius (In.)
0.14 in
Outside Diameter
5.236 in
Shaft Fillet Radius
0.137 in
Inside Diameter
3.25 in
Bore Diameter
3 1/4 in

Details

Item
Tapered Roller Bearing Cone
Dynamic Load Capacity (Lb.)
42,500 lb
Static Load Capacity (Lb.)
64,500 lb
For Use With
1YTW6 Taper Roller Bearing Cup
Temp. Range (F)
-40 Degrees to 250 Degrees F
Lubrication
Not Lubricated
Agency Compliance
ABMA
Raceway
Steel (G4104)
Cage Material
Pressed Steel
Type
Inch Series
Ring Material Grade
52100
System of Measurement
Inch
Standards
ABMA
Ring Material
Alloy Steel
Compatible Cup Manufacturer Part Number
572
Dynamic Load Capacity
197 kN
Roller Material
Alloy Steel
Bearing Industry Number
580
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Number of Rows
One
Bore Type
Cylindrical
Roller Material Grade
52100
Static Load Capacity
265 kN

Description

Tapered Roller Bearing Cone, Bearing Industry Number 580, Bore Diameter 3 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 1YTW6, Compatible Cup Manufacturer Part Number 572, Cone Width 1.421 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.236 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 197 kN, Inside Diameter 3.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.