Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cone, 3.542 Bore In

  • Mfr # HM218248

  • Zoro # G2617736


product price: $67.39
/ea

Key Features

Bore Dia. (In.)
3.5423 in
Cone Width
1.575 in
Max. Shaft Fillet Radius (In.)
0.28 in
Dynamic Load Capacity (Lb.)
56,000 lb
Static Load Capacity (Lb.)
87,500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HM218248
Zoro #
G2617736
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
3.5423 in
Cone Width
1.575 in
Max. Shaft Fillet Radius (In.)
0.28 in
Shaft Fillet Radius
7 mm
Bore Diameter
3 17/32 in
Bore Diameter Tolerance
+0 to 0.013 mm
Outside Diameter
5.551 in
Inside Diameter
3.542 in

Details

Item
Tapered Roller Bearing Cone
Dynamic Load Capacity (Lb.)
56,000 lb
Static Load Capacity (Lb.)
87,500 lb
For Use With
1YTY2 Taper Roller Bearing Cup
Agency Compliance
ABMA
Type
Inch Series
Cage Material
Pressed Steel
Lubrication
Not Lubricated
Temp. Range (F)
-40 Degrees to 250 Degrees F
Raceway
Steel (G4104)
Static Load Capacity
340 kN
Minimum Temperature
-40 Degrees F
Standards
ABMA
Bearing Industry Number
HM218248
Roller Material
Alloy Steel
Ring Material Grade
52100
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
252 kN
System of Measurement
Inch
Compatible Cup Manufacturer Part Number
HM218210
Roller Material Grade
52100
Bore Type
Cylindrical
Number of Rows
One

Description

Tapered Roller Bearing Cone, Bearing Industry Number HM218248, Bore Diameter 3 17/32 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 1YTY2, Compatible Cup Manufacturer Part Number HM218210, Cone Width 1.575 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.551 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0 to 0.013 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.