Zoro Homepage

Taper Roller Bearing Cup, 2 5/8in Bore

  • Mfr # 3420

  • Zoro # G0184584


product price: $27.19
/ea

Key Features

Outside Dia. (In.)
1.938 in
Cup Width
0.937 in
Bearing Width (In.)
0.7813 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3420
Zoro #
G0184584
UPC #
4547359531114
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
1.938 in
Cup Width
0.937 in
Bearing Width (In.)
0.7813 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
1.75 in
Min. Housing Shoulder Dia. (In.)
1.65 in
Housing Fillet Radius
3.3 mm
Outside Diameter
3 1/8 in
Bore Diameter
2 5/8 in
Overall Width
0.937 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Application
Forestry, Mining, Steel Manufacturing
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Standards
ABMA
Compatible Cone Manufacturer Part Number
3476, 3478, 3479, 3490
System of Measurement
Inch
Ring Material
Alloy Steel
Static Load Capacity
114 kN
Ring Material Grade
52100

Description

Tapered Roller Bearing Cup, Bore Diameter 2 5/8 in, Compatible Cone Manufacturer Part Number 3476, 3478, 3479, 3490, Cup Width 0.937 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3 1/8 in, Overall Width 0.937 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 114 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.