Zoro Homepage

Taper Roller Bearing Cup, 2 7/16in Bore

  • Mfr # 02820

  • Zoro # G0185169


product price: $11.99
/ea

Key Features

Outside Dia. (In.)
5.25 in
Cup Width
0.687 in
Bearing Width (In.)
1.3125 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
5.039 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02820
Zoro #
G0185169
UPC #
4547359511505
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
5.25 in
Cup Width
0.687 in
Bearing Width (In.)
1.3125 in
Max. House Fillet Radius (In.)
0.13 in
Max. Housing Shoulder Dia. (In.)
5.039 in
Min. Housing Shoulder Dia. (In.)
4.685 in
Housing Fillet Radius
3.3 mm
Overall Width
0.687 in
Outside Diameter
2 7/8 in
Bore Diameter
2 7/16 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Maximum Temperature
250 Degrees F
Standards
ABMA
Application
Forestry, Mining, Steel Manufacturing
Ring Material
Alloy Steel
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Ring Material Grade
52100
Compatible Cone Manufacturer Part Number
02872, 02875, 02877, 02878
Static Load Capacity
68 kN

Description

Tapered Roller Bearing Cup, Bore Diameter 2 7/16 in, Compatible Cone Manufacturer Part Number 02872, 02875, 02877, 02878, Cup Width 0.687 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 2 7/8 in, Overall Width 0.687 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 68 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.