Zoro Homepage

Taper Roller Bearing Cup, 3 1/2in Bore

  • Mfr # 28921

  • Zoro # G7618598


product price: $38.59
/ea

Key Features

Outside Dia. (In.)
4.3307 in
Cup Width
0.781 in
Bearing Width (In.)
0.8661 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
4.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28921
Zoro #
G7618598
UPC #
4547359525342
Country of Origin
Multiple

Dimensions

Outside Dia. (In.)
4.3307 in
Cup Width
0.781 in
Bearing Width (In.)
0.8661 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
4.09 in
Min. Housing Shoulder Dia. (In.)
3.98 in
Overall Width
0.781 in
Outside Diameter
3 59/64 in
Housing Fillet Radius
3.3 mm
Bore Diameter
3 1/2 in

Details

Item
Tapered Roller Bearing Cup
Material
Case Carburized Steel
Application
Forestry, Mining, Steel Manufacturing
Ring Material Grade
52100
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Static Load Capacity
134 kN
Compatible Cone Manufacturer Part Number
28985
Standards
ABMA
Ring Material
Alloy Steel

Description

Tapered Roller Bearing Cup, Bore Diameter 3 1/2 in, Compatible Cone Manufacturer Part Number 28985, Cup Width 0.781 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 3 59/64 in, Overall Width 0.781 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 134 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.