Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Taper Roller Bearing Cup, OD 1.781 In 4T-LM11910

Taper Roller Bearing Cup, OD 1.781 In (Discontinued)

  • Mfr # 4T-LM11910
  • Zoro # G3422316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LM11910
Zoro #
G3422316
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1.57 in
Cup Width
0.475 in
Bearing Width (In.)
0.545 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
1.46 in
Min. Housing Shoulder Dia. (In.)
1.34 in
Housing Fillet Radius
0.051 in
Outside Diameter
1 49/64 in
Overall Width
0.475 in

Details

Item
Tapered Roller Bearing Cup
For Use With
1YTV2 Taper Roller Bearing Cone
Type
Inch Series
Temp. Range (F)
-20 Degrees to 250 Degrees F
Agency Compliance
ABMA
Material
Case Carburized Steel
Application
Forestry, Mining, Steel Manufacturing
Standards
ABMA
Maximum Temperature
250 Degrees F
Static Load Capacity
6,450 lbf
System of Measurement
Inch
Minimum Temperature
-20 Degrees F
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
LM11949

Description

Tapered Roller Bearing Cup, Compatible Cone Manufacturer Part Number LM11949, Cup Width 0.475 in, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 1 49/64 in, Overall Width 0.475 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.051 in, Standards ABMA, Static Load Capacity 6,450 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.