Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, OD 2.328 In

  • Mfr # 4T-L68110

  • Zoro # G3092275


product price: $6.39
/ea

Key Features

Outside Dia. (In.)
2.328 in
Cup Width
0.47 in
Bearing Width (In.)
0.625 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-L68110
Zoro #
G3092275
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
2.328 in
Cup Width
0.47 in
Bearing Width (In.)
0.625 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
2.2 in
Min. Housing Shoulder Dia. (In.)
2.05 in
Overall Width
0.47 in
Housing Fillet Radius
0.05 in
Outside Diameter
2 5/16 in
Bore Diameter
2 5/64 in

Details

Item
Tapered Roller Bearing Cup
For Use With
1YTW3 Taper Roller Bearing Cone
Agency Compliance
ABMA
Type
Inch Series
Temp. Range (F)
-20 Degrees to 250 Degrees F
Material
Case Carburized Steel
Minimum Temperature
-40 Degrees F
Ring Material Grade
52100
Ring Material
Alloy Steel
Compatible Cone Manufacturer Part Number
L68149
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Application
Forestry, Mining, Steel Manufacturing
Static Load Capacity
47.5 kN
Standards
ABMA

Description

Tapered Roller Bearing Cup, Bore Diameter 2 5/64 in, Compatible Cone Grainger Part Number 1YTW3, Compatible Cone Manufacturer Part Number L68149, Cup Width 0.47 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 2 5/16 in, Overall Width 0.47 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.05 in, Ring Material Grade 52100, Standards ABMA, Static Load Capacity 47.5 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.