Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Taper Roller Bearing Cup, OD 2.328 In 4T-LM67010

Taper Roller Bearing Cup, OD 2.328 In (Discontinued)

  • Mfr # 4T-LM67010
  • Zoro # G1868973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LM67010
Zoro #
G1868973
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1.98 in
Cup Width
0.465 in
Bearing Width (In.)
0.56 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
1.85 in
Min. Housing Shoulder Dia. (In.)
1.75 in
Overall Width
0.465 in
Housing Fillet Radius
0.051 in
Outside Diameter
2 5/16 in

Details

Item
Tapered Roller Bearing Cup
For Use With
1YTV8 Taper Roller Bearing Cone
Material
Case Carburized Steel
Type
Inch Series
Agency Compliance
ABMA
Temp. Range (F)
-20 Degrees to 250 Degrees F
Standards
ABMA
Minimum Temperature
-20 Degrees F
Ring Material
Alloy Steel
Static Load Capacity
9,200 lbf
System of Measurement
Inch
Application
Forestry, Mining, Steel Manufacturing
Maximum Temperature
250 Degrees F
Compatible Cone Manufacturer Part Number
LM67010

Description

Tapered Roller Bearing Cup, Compatible Cone Manufacturer Part Number LM67010, Cup Width 0.465 in, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 2 5/16 in, Overall Width 0.465 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.051 in, Standards ABMA, Static Load Capacity 9,200 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.