Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Taper Roller Bearing Cup, OD 2.441 In 4T-15245

Taper Roller Bearing Cup, OD 2.441 In (Discontinued)

  • Mfr # 4T-15245
  • Zoro # G2350406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-15245
Zoro #
G2350406
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1.781 in
Cup Width
0.562 in
Bearing Width (In.)
0.61 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
1.63 in
Min. Housing Shoulder Dia. (In.)
1.56 in
Housing Fillet Radius
0.051 in
Overall Width
0.562 in
Outside Diameter
2 7/16 in

Details

Item
Tapered Roller Bearing Cup
For Use With
1YTU9 Taper Roller Bearing Cone
Agency Compliance
ABMA
Type
Inch Series
Temp. Range (F)
-20 Degrees to 250 Degrees F
Material
Case Carburized Steel
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Static Load Capacity
12,200 lbf
Application
Forestry, Mining, Steel Manufacturing
Ring Material
Alloy Steel
Minimum Temperature
-20 Degrees F
Standards
ABMA
Compatible Cone Manufacturer Part Number
15100, 15102, 15103, 15106, 15112, 15116, 15117, 15118, 15119, 15120, 15123, 15125, 15126

Description

Tapered Roller Bearing Cup, Compatible Cone Manufacturer Part Number 15100, 15102, 15103, 15106, 15112, 15116, 15117, 15118, 15119, 15120, 15123, 15125, 15126, Cup Width 0.562 in, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 2 7/16 in, Overall Width 0.562 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.051 in, Standards ABMA, Static Load Capacity 12,200 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.