Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ntn Taper Roller Bearing Cup, OD 2.563 In 4T-LM48510

Taper Roller Bearing Cup, OD 2.563 In (Discontinued)

  • Mfr # 4T-LM48510
  • Zoro # G1593006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LM48510
Zoro #
G1593006
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
2.563 in
Cup Width
13.97 mm
Bearing Width (In.)
0.71 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
2.4 in
Min. Housing Shoulder Dia. (In.)
2.28 in
Outside Diameter
65.088 mm
Overall Width
12.065 mm
Housing Fillet Radius
1.3 mm

Details

Item
Tapered Roller Bearing Cup
For Use With
1YTV4 Taper Roller Bearing Cone
Material
Steel (G4104)
Agency Compliance
ABMA
Type
Inch Series
Temp. Range (F)
-20 Degrees to 250 Degrees F
Minimum Temperature
-20 Degrees F
Maximum Temperature
250 Degrees F
Static Load Capacity
12,600 lbf
Ring Material Grade
G1404
System of Measurement
Metric
Ring Material
Steel
Standards
ABMA
Application
Forestry, Mining, Steel Manufacturing

Description

Tapered Roller Bearing Cup, Cup Width 13.97 mm, Maximum Temperature 250 Degrees F, Minimum Temperature -20 Degrees F, Outside Diameter 65.088 mm, Overall Width 12.065 mm, Ring Material Steel, System of Measurement Metric, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 1.3 mm, Ring Material Grade G1404, Standards ABMA, Static Load Capacity 12,600 lbf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.