Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, OD 2.844 In

  • Mfr # 4T-HM88610PX1

  • Zoro # G2518537


product price: $14.79
/ea

Key Features

Outside Dia. (In.)
5.7864 in
Cup Width
0.781 in
Bearing Width (In.)
1.5748 in
Max. House Fillet Radius (In.)
0.14 in
Max. Housing Shoulder Dia. (In.)
5.551 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-HM88610PX1
Zoro #
G2518537
UPC #
454735947602
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.7864 in
Cup Width
0.781 in
Bearing Width (In.)
1.5748 in
Max. House Fillet Radius (In.)
0.14 in
Max. Housing Shoulder Dia. (In.)
5.551 in
Min. Housing Shoulder Dia. (In.)
5.236 in
Bore Diameter
2 23/64 in
Housing Fillet Radius
0.091 in
Outside Diameter
2 27/32 in
Overall Width
0.781 in

Details

Item
Tapered Roller Bearing Cup
For Use With
1YTW1 Taper Roller Bearing Cone
Agency Compliance
ABMA
Material
Case Carburized Steel
Type
Inch Series
Temp. Range (F)
-20 Degrees to 250 Degrees F
Static Load Capacity
84.5 kN
Ring Material Grade
52100
Application
Forestry, Mining, Steel Manufacturing
System of Measurement
Inch
Standards
ABMA
Maximum Temperature
250 Degrees F
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Compatible Cone Manufacturer Part Number
HM88648, HM88649

Description

Tapered Roller Bearing Cup, Bore Diameter 2 23/64 in, Compatible Cone Grainger Part Number 1YTW1, Compatible Cone Manufacturer Part Number HM88648, HM88649, Cup Width 0.781 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 2 27/32 in, Overall Width 0.781 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.091 in, Ring Material Grade 52100, Standards ABMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.