Zoro Homepage

Taper Roller Bearing Cup, OD 4.438 In

  • Mfr # 39520

  • Zoro # G2665582


product price: $27.19
/ea

Key Features

Outside Dia. (In.)
2.4409 in
Cup Width
0.937 in
Bearing Width (In.)
0.75 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
2.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39520
Zoro #
G2665582
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
2.4409 in
Cup Width
0.937 in
Bearing Width (In.)
0.75 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
2.28 in
Min. Housing Shoulder Dia. (In.)
2.17 in
Outside Diameter
4 27/64 in
Overall Width
0.937 in
Housing Fillet Radius
3.3 mm
Bore Diameter
3 31/32 in

Details

Item
Tapered Roller Bearing Cup
For Use With
1YTX4 Taper Roller Bearing Cone
Temp. Range (F)
-20 Degrees to 250 Degrees F
Agency Compliance
ABMA
Material
Case Carburized Steel
Type
Inch Series
Maximum Temperature
250 Degrees F
Ring Material
Alloy Steel
Ring Material Grade
52100
Standards
ABMA
Minimum Temperature
-40 Degrees F
Static Load Capacity
195 kN
Application
Forestry, Mining, Steel Manufacturing
System of Measurement
Inch
Compatible Cone Manufacturer Part Number
39575, 39580, 39581, 39585, 39590

Description

Tapered Roller Bearing Cup, Bore Diameter 3 31/32 in, Compatible Cone Grainger Part Number 1YTX4, 55PX82, 55PX83, Compatible Cone Manufacturer Part Number 39575, 39580, 39581, 39585, 39590, Cup Width 0.937 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 4 27/64 in, Overall Width 0.937 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.3 mm, Ring Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.