Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, OD 4.724 In

  • Mfr # 33472

  • Zoro # G0294603


product price: $42.19
/ea

Key Features

Outside Dia. (In.)
3.125 in
Cup Width
0.923 in
Bearing Width (In.)
0.6875 in
Max. House Fillet Radius (In.)
0.06 in
Max. Housing Shoulder Dia. (In.)
2.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33472
Zoro #
G0294603
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
3.125 in
Cup Width
0.923 in
Bearing Width (In.)
0.6875 in
Max. House Fillet Radius (In.)
0.06 in
Max. Housing Shoulder Dia. (In.)
2.91 in
Min. Housing Shoulder Dia. (In.)
2.8 in
Housing Fillet Radius
0.03 in
Outside Diameter
4 23/32 in
Bore Diameter
4 3/32 in
Overall Width
0.923 in

Details

Item
Tapered Roller Bearing Cup
For Use With
1YTX6 Taper Roller Bearing Cone
Temp. Range (F)
-20 Degrees to 250 Degrees F
Agency Compliance
ABMA
Material
Case Carburized Steel
Type
Inch Series
Compatible Cone Manufacturer Part Number
33225, 33262, 33269, 33275, 33281, 33287
Ring Material Grade
52100
Ring Material
Alloy Steel
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Standards
ABMA
Application
Forestry, Mining, Steel Manufacturing
Static Load Capacity
175 kN
System of Measurement
Inch

Description

Tapered Roller Bearing Cup, Bore Diameter 4 3/32 in, Compatible Cone Grainger Part Number 1YTX6, Compatible Cone Manufacturer Part Number 33225, 33262, 33269, 33275, 33281, 33287, Cup Width 0.923 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 4 23/32 in, Overall Width 0.923 in, Ring Material Alloy Steel, System of Measurement Inch, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.03 in, Ring Material Grade 52100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.