Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Roller Bearing Cup, OD 5.788 In

  • Mfr # HM218210

  • Zoro # G3304077


product price: $37.69
/ea

Key Features

Outside Dia. (In.)
5.786 in
Cup Width
1.28 in
Bearing Width (In.)
0.591 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM218210
Zoro #
G3304077
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.786 in
Cup Width
1.28 in
Bearing Width (In.)
0.591 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
1.89 in
Min. Housing Shoulder Dia. (In.)
1.77 in
Outside Diameter
5 25/32 in
Bore Diameter
5 15/64 in
Overall Width
1.28 in
Housing Fillet Radius
3.5 mm

Details

Item
Tapered Roller Bearing Cup
For Use With
1YTY1 Taper Roller Bearing Cone
Agency Compliance
ABMA
Temp. Range (F)
-20 Degrees to 250 Degrees F
Material
Case Carburized Steel
Type
Inch Series
ABMA Rating
Class 0
Application
Forestry, Mining, Steel Manufacturing
Static Load Capacity
340 kN
Compatible Cone Manufacturer Part Number
HM218248
Minimum Temperature
-40 Degrees F
Ring Material
Alloy Steel
Standards
ABMA
Ring Material Grade
52100
System of Measurement
Inch
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Cup, Bore Diameter 5 15/64 in, Compatible Cone Grainger Part Number 1YTY1, Compatible Cone Manufacturer Part Number HM218248, Cup Width 1.28 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 5 25/32 in, Overall Width 1.28 in, Ring Material Alloy Steel, System of Measurement Inch, ABMA Rating Class 0, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 3.5 mm, Ring Material Grade 52100, Standards ABMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.