Zoro Homepage

Taper Roller Bearing Cup, OD 6.000 In

  • Mfr # HM518410

  • Zoro # G2672634


product price: $39.89
/ea

Key Features

Outside Dia. (In.)
1.9687 in
Cup Width
1.187 in
Bearing Width (In.)
0.69 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
1.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HM518410
Zoro #
G2672634
UPC #
454735947510
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1.9687 in
Cup Width
1.187 in
Bearing Width (In.)
0.69 in
Max. House Fillet Radius (In.)
0.05 in
Max. Housing Shoulder Dia. (In.)
1.81 in
Min. Housing Shoulder Dia. (In.)
1.73 in
Outside Diameter
6 in
Overall Width
1.187 in
Housing Fillet Radius
0.13 in
Bore Diameter
5 25/64 in

Description

Tapered Roller Bearing Cup, Bore Diameter 5 25/64 in, Compatible Cone Grainger Part Number 1YTY3, Compatible Cone Manufacturer Part Number HM518445, Cup Width 1.187 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Outside Diameter 6 in, Overall Width 1.187 in, Ring Material Alloy Steel, System of Measurement Inch, ABMA Rating Class 0, Application Forestry, Mining, Steel Manufacturing, Housing Fillet Radius 0.13 in, Ring Material Grade 52100, Standards ABMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.