Tapered Roller Bearing Cone, JLM506849
Mfr # JLM506849
Zoro # G0188529
product price: $39.15
/eaKey Features
Bore Dia. (In.)
2.1654 in
Cone Width
0.906 in
Max. Shaft Fillet Radius (In.)
0.04 in
Dynamic Load Capacity (Lb.)
17,400 lb
Static Load Capacity (Lb.)
24,500 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JLM506849
Zoro #
G0188529
UPC #
4547359479362
Country of Origin
Multiple
Dimensions
Bore Dia. (In.)
2.1654 in
Cone Width
0.906 in
Max. Shaft Fillet Radius (In.)
0.04 in
Inside Diameter
2.165 in
Shaft Fillet Radius
1.5 mm
Outside Diameter
3.386 in
Bore Diameter
2 5/32 in
Description
Tapered Roller Bearing Cone, Bearing Industry Number JLM506849, Bore Diameter 2 5/32 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Manufacturer Part Number JLM506810, Cone Width 0.906 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.386 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 86 kN, Inside Diameter 2.165 in, Ring Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.