Tapered Roller Bearing Cone, HH224346

  • Mfr # HH224346

  • Zoro # G0186027


product price: $656.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. (In.)
4.5 in
Cone Width
2.625 in
Max. Shaft Fillet Radius (In.)
0.28 in
Dynamic Load Capacity (Lb.)
136,000 lb
Static Load Capacity (Lb.)
199,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH224346
Zoro #
G0186027
UPC #
4547359070309
Country of Origin
Multiple

Dimensions

Bore Dia. (In.)
4.5 in
Cone Width
2.625 in
Max. Shaft Fillet Radius (In.)
0.28 in
Bore Diameter
4 1/2 in
Outside Diameter
7.941 in
Inside Diameter
4.5 in
Shaft Fillet Radius
0.275 in

Details

Item
Tapered Roller Bearing Cone
Dynamic Load Capacity (Lb.)
136,000 lb
Static Load Capacity (Lb.)
199,000 lb
Cage Material
Pressed Steel
Temp. Range (F)
-40 Degrees to 250 Degrees F
Bore Type
Cylindrical
Ring Material
Alloy Steel
Minimum Temperature
-40 Degrees F
Number of Rows
One
System of Measurement
Inch
Roller Material Grade
52100
Compatible Cup Manufacturer Part Number
HH224310
Roller Material
Alloy Steel
Ring Material Grade
52100
Maximum Temperature
250 Degrees F
Standards
ABMA
Dynamic Load Capacity
635 kN
Static Load Capacity
810 kN
Bearing Industry Number
HH224346

Description

Tapered Roller Bearing Cone, Bearing Industry Number HH224346, Bore Diameter 4 1/2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PY55, Compatible Cup Manufacturer Part Number HH224310, Cone Width 2.625 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 7.941 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 635 kN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.