Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing

  • Mfr # 4TCR1-0881

  • Zoro # G311309271


product price: $53.19
/ea

Key Features

Lubrication
Standard Lubrication
Outside Dia. (mm)
72 mm
Temp. Range (F)
Up to 248°F
Cage Material
Steel
Bore (mm)
42 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
4TCR1-0881
Zoro #
G311309271
UPC #
-
Country of Origin
Japan

Dimensions

Outside Dia. (mm)
72 mm

Details

Item
Deep Groove Bearing
Lubrication
Standard Lubrication
Temp. Range (F)
Up to 248°F
Cage Material
Steel
Bore (mm)
42 mm
Type
Ball Bearing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.