Zoro Homepage

Tapered Roller Bearing Assy., 0.545

  • Mfr # 4T-LM11749/LM117#01

  • Zoro # G508638184


product price: $20.39
/ea

Key Features

Cup Width
0.41 in
Cone Width
0.545 in
Cage Material
Pressed Steel
Outside Diameter
1 9/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LM11749/LM117#01
Zoro #
G508638184
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.41 in
Cone Width
0.545 in
Outside Diameter
1 9/16 in
Bore Diameter
11/16 in
Overall Width
0.545 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Housing Fillet Radius
0.051 in
Shaft Fillet Radius
0.051 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
System of Measurement
Inch
Bore Type
Cylindrical
Number of Rows
One
Ring Material
Carbon Steel
Bearing Industry Number
LM11749/LM11710
Cage Material Grade
Low Carbon Steel
Standards
ABMA/ANSI
Roller Material
Carbon Steel
Dynamic Load Capacity
5,350 lbf
Ring Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Maximum Temperature
250 Degrees F
ABMA Rating
Class 4
Minimum Temperature
-40 Degrees F
Roller Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Static Load Capacity
5,450 lbf
Lubrication Openings
None

Description

Tapered Roller Bearing Assembly, Bearing Industry Number LM11749/LM11710, Bore Diameter 11/16 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.545 in, Cup Width 0.41 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1 9/16 in, Overall Width 0.545 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.