Zoro Homepage

Tapered Roller Bearing Assy., 0.562

  • Mfr # 4T-11590/11520

  • Zoro # G508637743


product price: $43.29
/ea

Key Features

Cup Width
0.375 in
Cone Width
0.562 in
Lubrication Openings
None
Bore Diameter
5/8 in
Outside Diameter Tolerance
0.0000/+0.0010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-11590/11520
Zoro #
G508637743
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.375 in
Cone Width
0.562 in
Bore Diameter
5/8 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Housing Fillet Radius
0.06 in
Shaft Fillet Radius
0.06 in
Overall Width
0.562 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Outside Diameter
1 11/16 in

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 11590/11520, Bore Diameter 5/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.562 in, Cup Width 0.375 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1 11/16 in, Overall Width 0.562 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.