Zoro Homepage

Tapered Roller Bearing Assy., 0.578

  • Mfr # 4T-08125/08231

  • Zoro # G908637558


product price: $52.79
/ea

Key Features

Cup Width
0.421 in
Cone Width
0.593 in
Overall Width
0.578 in
Dynamic Load Capacity
6,350 lbf
Lubrication Openings
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-08125/08231
Zoro #
G908637558
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.421 in
Cone Width
0.593 in
Overall Width
0.578 in
Bore Diameter
1 1/4 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Shaft Fillet Radius
0.04 in
Outside Diameter
2 5/16 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Housing Fillet Radius
0.04 in

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity
6,350 lbf
Lubrication Openings
None
Static Load Capacity
7,300 lbf
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Cage Material
Pressed Steel
Bore Type
Cylindrical
System of Measurement
Inch
Number of Rows
One
Standards
ABMA/ANSI
ISO Rating
Class 4
Roller Material
Carbon Steel
Bearing Industry Number
08125/08231
Ring Material
Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
ABMA Rating
Class 4

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 08125/08231, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.593 in, Cup Width 0.421 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2 5/16 in, Overall Width 0.578 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.