Zoro Homepage

Tapered Roller Bearing Assy., 0.591

  • Mfr # 4T-07100/07204

  • Zoro # G608637728


product price: $36.69
/ea

Key Features

Cup Width
0.5 in
Cone Width
0.561 in
Number of Rows
One
Static Load Capacity
6,250 lbf
Shaft Fillet Radius
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-07100/07204
Zoro #
G608637728
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.5 in
Cone Width
0.561 in
Shaft Fillet Radius
0.04 in
Bore Diameter
1 in
Overall Width
0.591 in
Outside Diameter
2 3/64 in
Housing Fillet Radius
0.05 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Outside Diameter Tolerance
0.0000/+0.0010 in

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 07100/07204, Bore Diameter 1 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.561 in, Cup Width 0.5 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2 3/64 in, Overall Width 0.591 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.