Zoro Homepage

Tapered Roller Bearing Assy., 0.625

  • Mfr # 4T-LM67045/LM67010

  • Zoro # G208638132


product price: $62.19
/ea

Key Features

Cup Width
0.465 in
Cone Width
0.728 in
ISO Rating
Class 4
Standards
ABMA/ANSI
Housing Fillet Radius
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LM67045/LM67010
Zoro #
G208638132
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.465 in
Cone Width
0.728 in
Housing Fillet Radius
0.05 in
Bore Diameter
1 1/4 in
Outside Diameter
2 5/16 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Overall Width
0.625 in
Shaft Fillet Radius
0.08 in

Details

Item
Tapered Roller Bearing Assembly
ISO Rating
Class 4
Standards
ABMA/ANSI
Cage Material
Pressed Steel
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Number of Rows
One
Lubrication Openings
None
System of Measurement
Inch
Ring Material
Carbon Steel
Bearing Industry Number
LM67045/LM67010
Roller Material
Carbon Steel
Static Load Capacity
44,600 lbf
ABMA Rating
Class 4
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Roller Material Grade
Case Carburized Grade Steel
Dynamic Load Capacity
46,700 lbf

Description

Tapered Roller Bearing Assembly, Bearing Industry Number LM67045/LM67010, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.728 in, Cup Width 0.465 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2 5/16 in, Overall Width 0.625 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.