Zoro Homepage

Tapered Roller Bearing Assy., 0.625

  • Mfr # 4T-LM67048L/LM67010

  • Zoro # G508638085


product price: $28.39
/ea

Key Features

Cup Width
0.465 in
Cone Width
0.66 in
Outside Diameter
2 5/16 in
Dynamic Load Capacity
7,750 lbf
Cage Material
Pressed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LM67048L/LM67010
Zoro #
G508638085
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.465 in
Cone Width
0.66 in
Outside Diameter
2 5/16 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter
1 1/4 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Overall Width
0.625 in
Housing Fillet Radius
0.05 in
Shaft Fillet Radius
0.187 in

Details

Item
Tapered Roller Bearing Assembly
Dynamic Load Capacity
7,750 lbf
Cage Material
Pressed Steel
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
System of Measurement
Inch
Number of Rows
One
Standards
ABMA/ANSI
Lubrication Openings
None
ISO Rating
Class 4
Minimum Temperature
-40 Degrees F
Static Load Capacity
9,200 lbf
Ring Material
Carbon Steel
Bearing Industry Number
LM67048L/LM67010
Roller Material
Carbon Steel
ABMA Rating
Class 4
Ring Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number LM67048L/LM67010, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.66 in, Cup Width 0.465 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2 5/16 in, Overall Width 0.625 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.