Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 0.629

  • Mfr # 4T-320/28XX1

  • Zoro # G908638258


product price: $65.79
/ea

Key Features

Cup Width
4,724 in
Cone Width
0.629 in
Standards
ABMA/ANSI
Number of Rows
One
Dynamic Load Capacity
7,400 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-320/28XX1
Zoro #
G908638258
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
4,724 in
Cone Width
0.629 in
Shaft Fillet Radius
0.04 in
Outside Diameter
2 3/64 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Bore Diameter
1 3/32 in
Housing Fillet Radius
0.04 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Overall Width
0.629 in

Details

Item
Tapered Roller Bearing Assembly
Standards
ABMA/ANSI
Number of Rows
One
Dynamic Load Capacity
7,400 lbf
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
ISO Rating
Class 4
Bore Type
Cylindrical
Cage Material
Pressed Steel
Maximum Temperature
250 Degrees F
Static Load Capacity
9,100 lbf
Lubrication Openings
None
Ring Material
Carbon Steel
Bearing Industry Number
320/28XX1
Roller Material
Carbon Steel
Ring Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Roller Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Cage Material Grade
Low Carbon Steel
ABMA Rating
Class 4

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 320/28XX1, Bore Diameter 1 3/32 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.629 in, Cup Width 4,724 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2 3/64 in, Overall Width 0.629 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.