Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 0.669

  • Mfr # 4T-JL69349/JL693#01

  • Zoro # G208637708


product price: $27.29
/ea

Key Features

Cup Width
0.531 in
Cone Width
0.669 in
Cage Material
Pressed Steel
Outside Diameter
2 15/32 in
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-JL69349/JL693#01
Zoro #
G208637708
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.531 in
Cone Width
0.669 in
Outside Diameter
2 15/32 in
Bore Diameter
1 1/2 in
Overall Width
0.669 in
Housing Fillet Radius
0.051 in
Shaft Fillet Radius
0.187 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter Tolerance
0.0000/+0.0005 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Bore Type
Cylindrical
System of Measurement
Inch
Ring Material
Carbon Steel
Number of Rows
One
Bearing Industry Number
JL69349/JL69310
Flange Type
Non-Flanged
Ring Material Grade
Case Carburized Grade Steel
Dynamic Load Capacity
8,650 lbf
Lubrication Openings
None
Static Load Capacity
11,800 lbf
ABMA Rating
Class 4
Application
Forestry, Machinery, Mining, Various
Maximum Temperature
250 Degrees F
Roller Material
Carbon Steel
Cage Material Grade
Low Carbon Steel
Standards
ABMA/ANSI
Minimum Temperature
-40 Degrees F
Roller Material Grade
Case Carburized Grade Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number JL69349/JL69310, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.669 in, Cup Width 0.531 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2 15/32 in, Overall Width 0.669 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.