Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 0.687

  • Mfr # 4T-18790/18720

  • Zoro # G308638193


product price: $59.29
/ea

Key Features

Cup Width
0.531 in
Cone Width
0.687 in
Maximum Temperature
250 Degrees F
ISO Rating
Class 4
Shaft Fillet Radius
0.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-18790/18720
Zoro #
G308638193
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.531 in
Cone Width
0.687 in
Shaft Fillet Radius
0.14 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Housing Fillet Radius
0.06 in
Overall Width
0.687 in
Bore Diameter
2 in
Outside Diameter
3 11/32 in

Details

Item
Tapered Roller Bearing Assembly
Maximum Temperature
250 Degrees F
ISO Rating
Class 4
Static Load Capacity
14,600 lbf
Dynamic Load Capacity
11,100 lbf
Number of Rows
One
Bore Type
Cylindrical
Cage Material
Pressed Steel
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Lubrication Openings
None
Bearing Industry Number
18790/18720
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Flange Type
Non-Flanged
ABMA Rating
Class 4
Roller Material Grade
Case Carburized Grade Steel
Ring Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 18790/18720, Bore Diameter 2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.687 in, Cup Width 0.531 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 11/32 in, Overall Width 0.687 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.