Zoro Homepage

Tapered Roller Bearing Assy., 0.69

  • Mfr # 4T-M12649/M12610

  • Zoro # G008637915


product price: $21.89
/ea

Key Features

Cup Width
0.55 in
Cone Width
0.72 in
Standards
ABMA/ANSI
Number of Rows
One
Maximum Temperature
250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-M12649/M12610
Zoro #
G008637915
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.55 in
Cone Width
0.72 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Bore Diameter
27/32 in
Overall Width
0.69 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Outside Diameter
1 61/64 in
Shaft Fillet Radius
0.05 in
Housing Fillet Radius
0.05 in

Details

Item
Tapered Roller Bearing Assembly
Standards
ABMA/ANSI
Number of Rows
One
Maximum Temperature
250 Degrees F
Lubrication Openings
None
Static Load Capacity
8,750 lbf
Cage Material
Pressed Steel
ISO Rating
Class 2
Dynamic Load Capacity
8,550 lbf
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
System of Measurement
Inch
Bearing Industry Number
M12649/M12610
Roller Material
Carbon Steel
Ring Material
Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
Ring Material Grade
Case Carburized Grade Steel
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged
ABMA Rating
Class 4
Cage Material Grade
Low Carbon Steel

Description

Tapered Roller Bearing Assembly, Bearing Industry Number M12649/M12610, Bore Diameter 27/32 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.72 in, Cup Width 0.55 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 1 61/64 in, Overall Width 0.69 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.