Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 0.708

  • Mfr # 4T-LL225749/LL22#02

  • Zoro # G308638162


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Cup Width
0.531 in
Cone Width
0.708 in
Cage Material
Pressed Steel
Overall Width
0.708 in
Bore Type
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LL225749/LL22#02
Zoro #
G308638162
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.531 in
Cone Width
0.708 in
Overall Width
0.708 in
Bore Diameter
5 in
Outside Diameter
6 17/32 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Housing Fillet Radius
0.06 in
Shaft Fillet Radius
0.06 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Bore Type
Cylindrical
Number of Rows
One
System of Measurement
Inch
Ring Material
Carbon Steel
Bearing Industry Number
LL225749/LL225710
Lubrication Openings
None
Flange Type
Non-Flanged
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Maximum Temperature
250 Degrees F
Dynamic Load Capacity
18,400 lbf
Roller Material
Carbon Steel
ABMA Rating
Class 4
Static Load Capacity
32,500 lbf
Standards
ABMA/ANSI
Roller Material Grade
Case Carburized Grade Steel
Ring Material Grade
Case Carburized Grade Steel
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Assembly, Bearing Industry Number LL225749/LL225710, Bore Diameter 5 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.708 in, Cup Width 0.531 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6 17/32 in, Overall Width 0.708 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.