Zoro Homepage

Tapered Roller Bearing Assy., 0.71

  • Mfr # 4T-LM29749/LM29710

  • Zoro # G108637976


product price: $39.79
/ea

Key Features

Cup Width
0.55 in
Cone Width
0.72 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Overall Width
0.71 in
Static Load Capacity
12,800 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LM29749/LM29710
Zoro #
G108637976
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.55 in
Cone Width
0.72 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Overall Width
0.71 in
Bore Diameter
1 1/2 in
Outside Diameter
2 9/16 in
Housing Fillet Radius
0.05 in
Shaft Fillet Radius
0.09 in
Outside Diameter Tolerance
0.0000/+0.0010 in

Details

Item
Tapered Roller Bearing Assembly
Static Load Capacity
12,800 lbf
Cage Material
Pressed Steel
Number of Rows
One
System of Measurement
Inch
Lubrication Openings
None
Maximum Temperature
250 Degrees F
ISO Rating
Class 2
Bore Type
Cylindrical
Dynamic Load Capacity
9,800 lbf
Minimum Temperature
-40 Degrees F
Standards
ABMA/ANSI
Ring Material
Carbon Steel
Bearing Industry Number
LM29749/LM29710
Roller Material
Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
Ring Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Flange Type
Non-Flanged
ABMA Rating
Class 4

Description

Tapered Roller Bearing Assembly, Bearing Industry Number LM29749/LM29710, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.72 in, Cup Width 0.55 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2 9/16 in, Overall Width 0.71 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.