Shop NTN
See all product information
Create Account
Tapered Roller Bearing Assy., 0.748
Mfr # 4T-16150/16282
Zoro # G508637811
product price:Â
$
74.79
/ea
Key Features
Cup Width
0.56 in
Cone Width
0.812 in
Number of Rows
One
Overall Width
0.748 in
Lubrication Openings
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4T-16150/16282
- Zoro #
- G508637811
- UPC #
- -
- Country of Origin
- Japan
- Item
- Tapered Roller Bearing Assembly
- Number of Rows
- One
- Lubrication Openings
- None
- Bore Type
- Cylindrical
- Dynamic Load Capacity
- 10,800 lbf
- Standards
- ABMA/ANSI
- Maximum Temperature
- 250 Degrees F
- Minimum Temperature
- -40 Degrees F
- Static Load Capacity
- 13,200 lbf
- ISO Rating
- Class 4
- Cage Material
- Pressed Steel
- System of Measurement
- Inch
- Bearing Industry Number
- 16150/16282
- Roller Material
- Carbon Steel
- Ring Material
- Carbon Steel
- Flange Type
- Non-Flanged
- Roller Material Grade
- Case Carburized Grade Steel
- ABMA Rating
- Class 4
- Cage Material Grade
- Low Carbon Steel
- Ring Material Grade
- Case Carburized Grade Steel
- Application
- Forestry, Machinery, Mining, Various
- Series
- Inch TRB
- Bearing Lubrication
- Relubricateable
- Industry Number
- 16150/16282
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 16150/16282, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.812 in, Cup Width 0.56 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2 53/64 in, Overall Width 0.748 in, Ring Material Carbon Steel, Roller Material Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.