Zoro Homepage

Tapered Roller Bearing Assy., 0.75

  • Mfr # 4T-15126/15245

  • Zoro # G408637515


product price: $31.69
/ea

Key Features

Cup Width
0.562 in
Cone Width
0.812 in
Housing Fillet Radius
0.05 in
ISO Rating
Class 4
Outside Diameter Tolerance
0.0000/+0.0010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-15126/15245
Zoro #
G408637515
UPC #
-
Country of Origin
United States

Dimensions

Cup Width
0.562 in
Cone Width
0.812 in
Housing Fillet Radius
0.05 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Shaft Fillet Radius
0.03 in
Overall Width
0.75 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Bore Diameter
1 1/4 in
Outside Diameter
2 7/16 in

Details

Item
Tapered Roller Bearing Assembly
ISO Rating
Class 4
Cage Material
Pressed Steel
System of Measurement
Inch
Bore Type
Cylindrical
Lubrication Openings
None
Minimum Temperature
-40 Degrees F
Number of Rows
One
Dynamic Load Capacity
10,500 lbf
Maximum Temperature
250 Degrees F
Standards
ABMA/ANSI
Static Load Capacity
12,100 lbf
Ring Material
Carbon Steel
Bearing Industry Number
15126/15245
Roller Material
Carbon Steel
Application
Forestry, Machinery, Mining, Various
Cage Material Grade
Low Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
Ring Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
ABMA Rating
Class 4

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 15126/15245, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.812 in, Cup Width 0.562 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2 7/16 in, Overall Width 0.75 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.