Zoro Homepage

Tapered Roller Bearing Assy., 0.77

  • Mfr # 4T-LM102949/LM10#01

  • Zoro # G808638143


product price: $29.49
/ea

Key Features

Cup Width
0.62 in
Cone Width
0.77 in
Cage Material
Pressed Steel
Ring Material
Carbon Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-LM102949/LM10#01
Zoro #
G808638143
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.62 in
Cone Width
0.77 in
Outside Diameter
2 57/64 in
Bore Diameter
1 49/64 in
Overall Width
0.77 in
Shaft Fillet Radius
0.14 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Housing Fillet Radius
0.031 in
Bore Diameter Tolerance
0.0000/+0.0005 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Ring Material
Carbon Steel
System of Measurement
Inch
Bore Type
Cylindrical
Number of Rows
One
Bearing Industry Number
LM102949/LM102910
Roller Material Grade
Case Carburized Grade Steel
Dynamic Load Capacity
12,100 lbf
Flange Type
Non-Flanged
Maximum Temperature
250 Degrees F
Application
Forestry, Machinery, Mining, Various
Standards
ABMA/ANSI
Lubrication Openings
None
Ring Material Grade
Case Carburized Grade Steel
Cage Material Grade
Low Carbon Steel
Static Load Capacity
17,100 lbf
Roller Material
Carbon Steel
ABMA Rating
Class 4
Minimum Temperature
-40 Degrees F

Description

Tapered Roller Bearing Assembly, Bearing Industry Number LM102949/LM102910, Bore Diameter 1 49/64 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.77 in, Cup Width 0.62 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2 57/64 in, Overall Width 0.77 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.