Shop NTN
See all product information
Create Account
Tapered Roller Bearing Assy., 0.781
Mfr # 4T-14124/14276
Zoro # G108637396
product price:Â
$
42.19
/ea
Key Features
Cup Width
0.625 in
Cone Width
0.771 in
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Cage Material
Pressed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4T-14124/14276
- Zoro #
- G108637396
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Cup Width
- 0.625 in
- Cone Width
- 0.771 in
- Bore Diameter
- 1 1/4 in
- Overall Width
- 0.781 in
- Outside Diameter
- 2 45/64 in
- Housing Fillet Radius
- 0.05 in
- Shaft Fillet Radius
- 0.03 in
- Bore Diameter Tolerance
- 0.0000/+0.0005 in
- Outside Diameter Tolerance
- 0.0000/+0.0010 in
Description
Tapered Roller Bearing Assembly, Bearing Industry Number 14124/14276, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.771 in, Cup Width 0.625 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2 45/64 in, Overall Width 0.781 in, Ring Material Carbon Steel, Roller Material Carbon Steel