Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 0.787

  • Mfr # 4T-JL819349/JL81#01

  • Zoro # G508637668


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Cup Width
0.551 in
Cone Width
0.787 in
Cage Material
Pressed Steel
Bore Type
Cylindrical
Overall Width
0.787 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-JL819349/JL81#01
Zoro #
G508637668
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.551 in
Cone Width
0.787 in
Overall Width
0.787 in
Bore Diameter
3 47/64 in
Outside Diameter
5 5/16 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Shaft Fillet Radius
0.196 in
Housing Fillet Radius
0.098 in
Outside Diameter Tolerance
0.0000/+0.0010 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
Bore Type
Cylindrical
Ring Material
Carbon Steel
Bearing Industry Number
JL819349/JL819310
Number of Rows
One
System of Measurement
Inch
Ring Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Maximum Temperature
250 Degrees F
Static Load Capacity
29,900 lbf
Lubrication Openings
None
Application
Forestry, Machinery, Mining, Various
ABMA Rating
Class 4
Cage Material Grade
Low Carbon Steel
Dynamic Load Capacity
22,100 lbf
Roller Material Grade
Case Carburized Grade Steel
Standards
ABMA/ANSI

Description

Tapered Roller Bearing Assembly, Bearing Industry Number JL819349/JL819310, Bore Diameter 3 47/64 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.787 in, Cup Width 0.551 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5 5/16 in, Overall Width 0.787 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.