Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tapered Roller Bearing Assy., 0.812

  • Mfr # 4T-368A/362A

  • Zoro # G208638477


product price: $55.29
/ea

Key Features

Cup Width
0.65 in
Cone Width
0.875 in
Bore Diameter
2 in
System of Measurement
Inch
Cage Material
Pressed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-368A/362A
Zoro #
G208638477
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.65 in
Cone Width
0.875 in
Bore Diameter
2 in
Overall Width
0.812 in
Outside Diameter
3 1/2 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Housing Fillet Radius
0.05 in
Shaft Fillet Radius
0.14 in
Outside Diameter Tolerance
0.0000/+0.0010 in

Details

Item
Tapered Roller Bearing Assembly
System of Measurement
Inch
Cage Material
Pressed Steel
Static Load Capacity
23,200 lbf
ISO Rating
Class 4
Number of Rows
One
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Dynamic Load Capacity
18,900 lbf
Standards
ABMA/ANSI
Maximum Temperature
250 Degrees F
Lubrication Openings
None
Ring Material
Carbon Steel
Bearing Industry Number
368A/362A
Roller Material
Carbon Steel
Cage Material Grade
Low Carbon Steel
Application
Forestry, Machinery, Mining, Various
Ring Material Grade
Case Carburized Grade Steel
Roller Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
ABMA Rating
Class 4

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 368A/362A, Bore Diameter 2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.875 in, Cup Width 0.65 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 1/2 in, Overall Width 0.812 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.