Zoro Homepage

Tapered Roller Bearing Assy., 0.812

  • Mfr # 4T-L116149/L1161#03

  • Zoro # G808637412


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Cup Width
0.656 in
Cone Width
0.812 in
Cage Material
Pressed Steel
Bore Diameter
3 1/4 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-L116149/L1161#03
Zoro #
G808637412
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.656 in
Cone Width
0.812 in
Bore Diameter
3 1/4 in
Outside Diameter
4 9/16 in
Overall Width
0.812 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Shaft Fillet Radius
0.061 in
Housing Fillet Radius
0.061 in
Outside Diameter Tolerance
0.0000/+0.0010 in

Details

Item
Tapered Roller Bearing Assembly
Cage Material
Pressed Steel
System of Measurement
Inch
Ring Material
Carbon Steel
Number of Rows
One
Bore Type
Cylindrical
Bearing Industry Number
L116149/L116110
Standards
ABMA/ANSI
Application
Forestry, Machinery, Mining, Various
Minimum Temperature
-40 Degrees F
Roller Material
Carbon Steel
Roller Material Grade
Case Carburized Grade Steel
Static Load Capacity
30,000 lbf
Cage Material Grade
Low Carbon Steel
Dynamic Load Capacity
17,500 lbf
Lubrication Openings
None
ABMA Rating
Class 4
Ring Material Grade
Case Carburized Grade Steel
Flange Type
Non-Flanged
Maximum Temperature
250 Degrees F

Description

Tapered Roller Bearing Assembly, Bearing Industry Number L116149/L116110, Bore Diameter 3 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.812 in, Cup Width 0.656 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4 9/16 in, Overall Width 0.812 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.