Tapered Roller Bearing Assy., 0.812
Mfr # 4T-L217849/L217810
Zoro # G908637510
product price: $300.99
/ea
Free Shipping & Returns
Key Features
Cup Width
0.656 in
Cone Width
0.812 in
ISO Rating
Class 4
Lubrication Openings
None
Bore Type
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4T-L217849/L217810
Zoro #
G908637510
UPC #
-
Country of Origin
Japan
Dimensions
Cup Width
0.656 in
Cone Width
0.812 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Shaft Fillet Radius
0.06 in
Bore Diameter Tolerance
0.0000/+0.0010 in
Overall Width
0.812 in
Bore Diameter
3 1/2 in
Housing Fillet Radius
0.06 in
Outside Diameter
4 7/8 in
Description
Tapered Roller Bearing Assembly, Bearing Industry Number L217849/L217810, Bore Diameter 3 1/2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.812 in, Cup Width 0.656 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4 7/8 in, Overall Width 0.812 in, Ring Material Carbon Steel, Roller Material Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.