Zoro Homepage

Tapered Roller Bearing Assy., 0.826

  • Mfr # 4T-387A/382A

  • Zoro # G908637770


product price: $49.79
/ea

Key Features

Cup Width
0.625 in
Cone Width
0.864 in
Standards
ABMA/ANSI
Number of Rows
One
Dynamic Load Capacity
18,500 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4T-387A/382A
Zoro #
G908637770
UPC #
-
Country of Origin
Japan

Dimensions

Cup Width
0.625 in
Cone Width
0.864 in
Bore Diameter
2 1/4 in
Shaft Fillet Radius
0.14 in
Housing Fillet Radius
0.03 in
Bore Diameter Tolerance
0.0000/+0.0005 in
Outside Diameter Tolerance
0.0000/+0.0010 in
Outside Diameter
3 13/16 in
Overall Width
0.826 in

Description

Tapered Roller Bearing Assembly, Bearing Industry Number 387A/382A, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Cone Width 0.864 in, Cup Width 0.625 in, Flange Diameter Not Applicable, Flange Type Non-Flanged, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3 13/16 in, Overall Width 0.826 in, Ring Material Carbon Steel, Roller Material Carbon Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.